• The item cannot be ordered due to missing prices.

Indexable insert for milling LOEU 090408 R-L, for GARANT Power Tang, HB7940, Type: TI

Article no.: 215990 TI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU090408 R-L
Type Ti
Corner radius 0.8 mm
Type HB7940
Tool material Carbide
Feed fz 0.07 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 215990 TI
EAN / GTIN 4045197938121
Manufacturer number 215990 TI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
145
INOX > 900 N/mm²
M
115
Ti > 850 N/mm²
S
55
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 3.5mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart