• The item cannot be ordered due to missing prices.

LOMU 090408 TR-M ST900

Article no.: 215982 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LOMU090408 TR-M
    Type ST900
    Corner radius 0.8 mm
    Grade HB9520
    Tool material Carbide
    Feed fz 0.11 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215982 ST900
    EAN / GTIN 4045197937995
    Manufacturer number 215982 ST900

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    165
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    105
    Steel < 1400 N/mm²
    P
    70
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    95
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 4.5mm

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart