{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215968 40/6 | |
EAN / GTIN | 4045197940049 | |
Manufacturer number | 215968 40/6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, with bore, ⌀ D / number of effective cutting edges Z: 40/6mm |
||||||
Mounting bore ⌀ | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
suitable indexable insert | LO.U0904.. | AP.. 1335.. | AP.. 1003.. | LO.. 130708 | AP.. 1003.. | XNEX 040308 |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |