{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 28 mm | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 18.5 mm | |
Mounting thread M | M10 | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215960 20/2 | |
EAN / GTIN | 4045197939944 | |
Manufacturer number | 215960 20/2 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch, with threaded shank, ⌀ D / number of effective cutting edges Z: 20/2mm |
||
Number of cutting edges Z | 2 | 2 |
Mounting thread M | M10 | M10 |
Milling application | Corner milling | End milling |
Through-coolant | yes | yes |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 20 mm | 20 mm |
maximum cutting depth ap max | 8 mm | 6 mm |