• The item cannot be ordered due to missing prices.

GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

Article no.: 215952 32/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Tang
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 8 mm
Overhang L1 30 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert LO.U0904..
Pack of insert screws 219868 2 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215952 32/3
EAN / GTIN 4045197939852
Manufacturer number 215952 32/3

Description

Version:

Maximum stability due to tangentially arranged inserts.
High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

GARANT Power Tang 90° tangential high-performance shoulder mill wide pitch 32/3 mm

Number of cutting edges Z 3 3
Milling application Corner milling End milling; Circular milling; Ramping
Through-coolant yes yes
suitable indexable insert LO.U0904.. AP.. 1335..
Shank type Plain shank Plain shank
Cutting edge ⌀ DC 32 mm 32 mm
Setting angle κ 90 degrees 90 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart