Shoulder mill 90° with thread, for indexable inserts AP.., ⌀ D / number of teeth Z: 24,7/4mm

Article no.: 215870 24,7/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 24.7 mm
Number of cutting edges Z 4
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 35 mm
⌀ D1 h6 12.5 mm
⌀ D2 20.7 mm
Mounting thread M M12
⌀ D3 21.7 mm
Circular interpolation milling ⌀ Dmin 46.4 mm
Circular interpolation milling ⌀ Dmax 47.4 mm
Ramping angle αmax 0.73 degrees
Ramping length L for αmax 19.55 mm
suitable indexable insert AP.. 1003
Set of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 215870 24,7/4
EAN / GTIN 4045197193063
Manufacturer number 215870 24,7/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

General application in all materials and for slot milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart