• The item cannot be ordered due to missing prices.

Shoulder mill 90° 40/6 mm

Article no.: 215853 40/6

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 6
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Machining strategy MTC
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    ⌀ D3 37 mm
    Circular interpolation milling ⌀ Dmin 77 mm
    Circular interpolation milling ⌀ Dmax 78 mm
    Ramping angle αmax 0.41 degrees
    Ramping length L for αmax 34.85 mm
    suitable indexable insert AP.. 1003..
    Pack of insert screws 219814 (8IP; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215853 40/6
    EAN / GTIN 4062406395001
    Manufacturer number 215853 40/6

    Description

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart