Shoulder mill 90°, Weldon shank, ⌀ D / number of effective cutting edges Z: 20/2mm

Article no.: 215840 20/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Number of effective inserts Zeff 2
Number of indexable inserts 3
maximum cutting depth ap max 17 mm
Overhang L1 35 mm
L2 9 mm
Overall length Ltot 90 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert AP.. 1003..
Set of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 215840 20/2
EAN / GTIN 4045197702838
Manufacturer number 215840 20/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

For drilling and for machining of slots.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart