{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APPT 160408 PDSR | |
Corner radius | 0.4 mm | |
Grade | HBM020 | |
Tool material | Carbide | |
Feed fz per tooth | 0.12 – 0.44 mm | |
Insert thickness | 5.26 mm | |
Grade | UNI | |
Type of product | Indexable insert for milling |
Article number | 215766 UNI | |
EAN / GTIN | 4067263002048 | |
Manufacturer number | 215766 UNI |
This article |
Recommendations |
|||
---|---|---|---|---|
APPT 160408 PDSR, HBM020, Type: UNI |
||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APPT 160408 PDSR | APMT 133504 TR | APMT 060204 ER | APPT 100308 PDSR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HBM020 | HB7520 | HB7520 | HBM020 |
Grade | UNI | UNI | ||
Type | UNI | UNI | ||
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |