{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APKT 1604 PDER | |
Type | UNI | |
Corner radius | 0.8 mm | |
Grade | HBM025 | |
Tool material | Carbide | |
Insert thickness | 5.76 mm | |
Coating | coated | |
Type of product | Indexable insert for milling |
Article number | 215764 UNI | |
EAN / GTIN | 4067263982050 |