• The item cannot be ordered due to missing prices.

APMX 16..12 PDER INOX

Article no.: 215749 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..12 PDER
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.15 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215749 INOX
EAN / GTIN 4045197938947
Manufacturer number 215749 INOX

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
35
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart