• The item cannot be ordered due to missing prices.

APMX 16..08 TR ST900

Article no.: 215733 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..08 TR
suitable holder AP..1604
Type ST900
Corner radius 0.8 mm
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215733 ST900
EAN / GTIN 4045197554444
Manufacturer number 215733 ST900

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
235
Steel < 900 N/mm²
P
195
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
175
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
140
GG(G)
K
150
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart