APXT 16..08 PDSR, HB7525, Type: ST900

Article no.: 215732 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,590.01 / Piece
  • from 10 Piece
    INR  1,324.85 / Piece
on request
In stock Available in 11-14 working days
1,446 pieces in stock 1,446 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APXT 16..08 PDSR
suitable holder AP..1604
Type ST900
Corner radius 0.8 mm
Type HB7525
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215732 ST900
EAN / GTIN 4045197410962
Manufacturer number 215732 ST900
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
140
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
140
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart