{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 44 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | AP.. 16.. | |
Pack of insert screws | 219811 (15IP; 5.0 Nm) | |
Type of product | End / face mill |
Article number | 215705 25/2 | |
EAN / GTIN | 4045197410559 | |
Manufacturer number | 215705 25/2 |
This article |
Recommendations |
||
---|---|---|---|
Shoulder mill 90° short, Weldon shank, ⌀ D / number of teeth Z: 25/2mm |
|||
Overhang L1 | 44 mm | 31 mm | 44 mm |
Overall length Ltot | 100 mm | 105 mm | 100 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | AP.. 16.. | SOMT 09T304 | AP.. 1805.. |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill |