• The item cannot be ordered due to missing prices.

GARANT Softcut® indexable chamfer mill MTC 15 °

Article no.: 215540 15

Select article variation and quantity

Angle γ (°) Unit price incl. VAT
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable indexable insert AP.T 1335..
    Series Softcut®
    Angle γ 15 degrees
    Shank type with bore
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Number of effective inserts Zeff 3
    Number of indexable inserts 9
    Overall length Ltot 52 mm
    smallest ⌀ D 17 mm
    largest ⌀ D1 75 mm
    achievable chamfer width b 28.5 mm
    achievable chamfer length l 29.5 mm
    achievable chamfer height h 7.6 mm
    Mounting bore ⌀ 22 mm
    Feed rate per tooth at hmax 0.4 mm
    Pack of insert screws 219826 (8IP; 2.2 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 215540 15
    EAN / GTIN 4045197809681
    Manufacturer number 215540 15

    Description

    Version:

    Robust plug-in chamfer mill. Insert seat enclosed on several sides for stabilisation of the cutters and to take up the vertical and radial forces.

    Application:

    For wide chamfers in steel fabrications. Outstandingly suitable for roughing and semi-roughing applications.

    Note:

    Stepless surfaces are achieved with indexable inserts No. 215321215398.
    GARANT torque screwdriver TQ No. 211750 size 2.2, use bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart