• The item cannot be ordered due to missing prices.

APMT 180512 ER INOX

Article no.: 215282 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 180512 ER
    Type INOX
    Corner radius 1.2 mm
    Grade HB8630
    Tool material Carbide
    Feed fz per tooth 0.2 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215282 INOX
    EAN / GTIN 4045197747747
    Manufacturer number 215282 INOX

    Application Table

    INOX < 900 N/mm²
    M
    170
    INOX > 900 N/mm²
    M
    130
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart