• The item cannot be ordered due to missing prices.

APMT 180531 SR ST1400

Article no.: 215241 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 180531 SR
    Type ST1400
    Corner radius 2 mm
    Grade HB7520
    Tool material Carbide
    Feed fz per tooth 0.25 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215241 ST1400
    EAN / GTIN 4045197673503
    Manufacturer number 215241 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    170
    Steel < 1400 N/mm²
    P
    150
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart