{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | no | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 45 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 19 mm | |
Circular interpolation milling ⌀ Dmin | 44 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 1.69 degrees | |
Ramping length L for αmax | 16.95 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219824 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215157 25/2 | |
EAN / GTIN | 4045197349231 | |
Manufacturer number | 215157 25/2 |