{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX 080608 | |
Type | UNI | |
Grade | HBM20 | |
Tool material | Carbide | |
maximum cutting depth ap max | 1 mm | |
Insert thickness S | 6.35 mm | |
Number of changes/inserts | 6 | |
Coating | CVD | |
Corner radius | 1 mm | |
Type of product | Indexable insert for milling |
Article number | 215117 UNI | |
EAN / GTIN | 4062406103217 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() XNEX 080610 High feed rate UNI |
|||
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 1 | 1,2 | 0,8 |
ISO code indexable insert | XNEX 080608 | XOMU094812ZZER | XNEX 040308 |
Tool material | Carbide | Carbide | Carbide |
Grade | HBM20 | HB415 | HB735 |
Type | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |