XNEX 080608, HBM20, Type: UNI

Article no.: 215112 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,431.90 / Piece
  • from 10 Piece
    INR  2,026.58 / Piece
on request
In stock Available in 11-14 working days
4,049 pieces in stock 4,049 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type UNI
Type HBM20
Tool material Carbide
maximum cutting depth ap max 4 mm
Number of changes/inserts 6
Coating CVD
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215112 UNI
EAN / GTIN 4062406103101
Manufacturer number 215112 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
95
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.
6 edges ensure good value for money, due to a low price per cutting edge.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart