XNEX 080608, HBM130, Type: INOX

Article no.: 215108 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,392.12 / Piece
  • from 10 Piece
    INR  1,993.44 / Piece
on request
In stock Available in 11-14 working days
4,898 pieces in stock 4,898 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type INOX
Type HBM130
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.12 mm
Number of changes/inserts 6
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215108 INOX
EAN / GTIN 4062406103095
Manufacturer number 215108 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.
6 edges ensure good value for money, due to a low price per cutting edge.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart