• The item cannot be ordered due to missing prices.

Indexable face mill 90° 100/8 mm

Article no.: 215055 100/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 8
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert SOMT 09T304
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215055 100/8
EAN / GTIN 4045197750341
Manufacturer number 215055 100/8

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Attention:

Without a PowerCard!

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart