• The item cannot be ordered due to missing prices.

XOEW 0836 PDER-W Wiper edge insert UNI

Article no.: 214956 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOEW 0836 PDER-W
Type UNI
Grade HB7730
Tool material Carbide
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214956 UNI
EAN / GTIN 4045197713209
Manufacturer number 214956 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.
Length of the flat chamfer 3.4 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart