SOMT 083604 PDER, HB8630, Type: INOX

Article no.: 214935 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,731.12 / Piece
  • from 10 Piece
    INR  1,442.28 / Piece
on request
In stock Available in 11-14 working days
219 pieces in stock 219 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 083604 PDER
Type INOX
Corner radius 0.4 mm
Type HB8630
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 4
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 214935 INOX
EAN / GTIN 4045197747860
Manufacturer number 214935 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
wet maximum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart