{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Shank type | Weldon shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 3 | |
⌀ D | 16 mm | |
maximum chamfering ⌀ Dmax | 26.3 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | SO.T 0836.. | |
Set of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | Indexable end mill |
Article number |
214911 16/3
Copy |
|
EAN / GTIN |
4045197853912
Copy |
|
Manufacturer number |
214911 16/3
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |