• The item cannot be ordered due to missing prices.

SOMT 120504 PDER, HB7510, Type: ST1400

Article no.: 214867 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120504 PDER
Type ST1400
Corner radius 0.4 mm
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214867 ST1400
EAN / GTIN 4045197716408
Manufacturer number 214867 ST1400

Application Table

Steel < 1100 N/mm²
P
240
Steel < 1400 N/mm²
P
180
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart