{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | Wiper edge insert | |
Setting angle κ | Wiper insert | |
Type | ST1400 | |
Grade | HB7535 | |
Tool material | Carbide | |
Type of product | Indexable insert for milling |
Article number | 214565 ST1400 | |
EAN / GTIN | 4045197940155 | |
Manufacturer number | 214565 ST1400 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wiper edge insert ST1400 |
||||
ISO code indexable insert | Wiper edge insert | ANGT 100305 PDER | BGHX 15L5 PCER | APMX 16..12 TR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB7535 | HB7830 | HB7535 | HB7515 |
Type | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.1 | 0.2 | 0.14 | |
Setting angle κ | Wiper insert | |||
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |