• The item cannot be ordered due to missing prices.

Indexable face mill 45°, with bore, ⌀ D / number of teeth Z: 32/4mm

Article no.: 214400 32/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 4
  • Setting angle κ: 45
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 45 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
⌀ D3 40 mm
maximum external ⌀ Dmax 40.2 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 72 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 0.97 mm
Ramping length L for αmax 29.5 mm
suitable indexable insert SD... 0903
Pack of insert screws 219809 (8IP; 1.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214400 32/4
EAN / GTIN 4045197131720
Manufacturer number 214400 32/4

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption.

Advantage:

Very high productivity due to:
  • Very high cutting speeds.
  • Very high feed rates.
  • Short machining times.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart