• The item cannot be ordered due to missing prices.

SEHW 1204 AFFN, PCD, Type: ALU

Article no.: 214353 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEHW 1204 AFFN
Type ALU
Corner radius 0.4 mm
Grade PCD
Tool material PCD
Feed fz per tooth 0.24 mm
Number of changes/inserts 1
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214353 ALU
EAN / GTIN 4062406358082
Manufacturer number 214353 ALU

Application Table

Alu plastics
N
1500
Aluminium (short chipping)
N
1200
Alu > 10% Si
N
1200
CuZn
N
1000
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart