SEKR 1203 AFFN, HU7710, Type: ALU

Article no.: 213960 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,283.19 / Piece
  • from 10 Piece
    INR  1,069.16 / Piece
on request
In stock Available in 11-14 working days
538 pieces in stock 538 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFFN
Type ALU
Type HU7710
Tool material Carbide
Feed fz per tooth 0.24 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 213960 ALU
EAN / GTIN 4045197319432
Manufacturer number 213960 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
725
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart