• The item cannot be ordered due to missing prices.

SEKR 1203 AFTN, HB7635, Type: INOX

Article no.: 213925 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213925 INOX
EAN / GTIN 4045197302809
Manufacturer number 213925 INOX

Application Table

Steel < 500 N/mm²
P
215
Steel < 750 N/mm²
P
205
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
95
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
65
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart