• The item cannot be ordered due to missing prices.

SEKR 1203 AFTN, HB7525, Type: ST900

Article no.: 213923 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type ST900
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213923 ST900
EAN / GTIN 4045197553874
Manufacturer number 213923 ST900

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
110
GG(G)
K
120
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart