{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEKN 1203 AFTN | |
Type | GG | |
Grade | HB7710 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 213905 GG | |
EAN / GTIN | 4045197302724 | |
Manufacturer number | 213905 GG |
This article |
Recommendations |
|
---|---|---|
![]() ![]() SEKN 1203 AFTN GG |
||
Number of changes/inserts | 4 | 4 |
ISO code indexable insert | SEKN 1203 AFTN | SDHT 0903 AEEN |
Insert thickness E | 3.18 | 3.18 |
Tool material | Carbide | Carbide |
Grade | HB7710 | HB7710 |
Feed fz per tooth | 0.15 | 0.17 |
Type of product | Indexable insert for milling | Indexable insert for milling |