• The item cannot be ordered due to missing prices.

SPKN 1203 EDSR INOX

Article no.: 213540 INOX

Product details

Technical Data

ISO code indexable insert SPKN 1203 EDER
Type INOX
Grade HB7535
Tool material Carbide
Feed fz per tooth 0.17 mm
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213540 INOX
EAN / GTIN 4045197319333
Manufacturer number 213540 INOX

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
200
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart