• The item cannot be ordered due to missing prices.

XNEU 14T7 ANEN-W Wiper edge insert UNI

Article no.: 213468 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEU 14T7 ANEN-W
Type UNI
Grade HB7520
Tool material Carbide
maximum cutting depth ap max 6 mm
Insert thickness E 7 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213468 UNI
EAN / GTIN 4045197953223
Manufacturer number 213468 UNI

Description

Version:

Wiper edge insert with 1 cutting edge.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max
Length of the wiper flat 8 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart