• The item cannot be ordered due to missing prices.

SPUN 120308 E ST1400

Article no.: 213450 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPUN 120308 E
Type ST1400
Grade HU7730
Tool material Carbide
Feed fz per tooth 0.18 mm
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213450 ST1400
EAN / GTIN 4045197319258
Manufacturer number 213450 ST1400

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart