• The item cannot be ordered due to missing prices.

OFMT 050405 TR ST900

Article no.: 213321 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405 TR
Type ST900
Corner radius 0.5 mm
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.17 mm
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213321 ST900
EAN / GTIN 4045197553836
Manufacturer number 213321 ST900

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
140
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart