• The item cannot be ordered due to missing prices.

OFMT 050405 TR ST900

Article no.: 213320 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert OFMT 050405 TR
    Type ST900
    Corner radius 0.5 mm
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.17 mm
    Number of changes/inserts 8
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213320 ST900
    EAN / GTIN 4045197454935
    Manufacturer number 213320 ST900

    Application Table

    Steel < 500 N/mm²
    P
    280
    Steel < 750 N/mm²
    P
    260
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    135
    Steel < 1400 N/mm²
    P
    110
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    145
    GG(G)
    K
    170
    wet maximum
     
    dry
     

    Description

    Version:

    Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart