• The item cannot be ordered due to missing prices.

POMX 0704ZESR R, HB9715, Type: HART

Article no.: 213131 HART

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte POMX 0704ZESR R
Type HART
Sorte HB9715
Tool material Carbide
Programming radius at ap max 3.61 mm
Vorschub fz pro Zahn 0.5 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213131 HART
EAN / GTIN 4045197743244
Manufacturer number 213131 HART
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
GG(G)
K
300
dry
 
Air
 

Description

Version:

Flat cutting edge length: 1.5 mm, for high surface quality.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.4 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart