{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDLW09T308-TN | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | HB7535 | |
Tool material | Carbide | |
Number of changes/inserts | 4 | |
Coating | coated | |
Type of product | Indexable insert for milling |
Article number | 212960 INOX | |
EAN / GTIN | 4045197321275 | |
Manufacturer number | 212960 INOX |