{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDLW 070308 TN | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | KU7710 | |
Tool material | Ceramic | |
Programming radius at ap max | 1.58 mm | |
maximum cutting depth ap max | 0.6 mm | |
Feed fz per tooth | 0.36 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 212941 GGG | |
EAN / GTIN | 4045197720566 | |
Manufacturer number | 212941 GGG |
This article |
Recommendations |
||
---|---|---|---|
XDLW 070308 TN GGG |
|||
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 0.8 | 0.8 | 0.8 |
ISO code indexable insert | XDLW 070308 TN | XDLW 120408 TN | XDLW 09T308 TN |
Tool material | Ceramic | Ceramic | Ceramic |
Grade | KU7710 | KU7710 | KU7710 |
Type | GGG | GGG | GGG |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |