{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 24 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 64 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 0.73 degrees | |
Ramping length L for αmax | 23.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Setting angle κ | 9 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 40/4 | |
EAN / GTIN | 4045197320971 | |
Manufacturer number | 212910 40/4 |
This article |
Recommendations |
|
---|---|---|
FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 40/4mm |
||
Mounting bore ⌀ | 16 mm | 16 mm |
Through-coolant | yes | yes |
suitable indexable insert | XD.. 09T308 | POMX 0704.. |
Shank type | with bore | with bore |
maximum cutting depth ap max | 1.15 mm | 1.4 mm |
⌀ D3 | 24 mm | 25.6 mm |
Type of product | Copy mill | Copy mill |