• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill, Weldon shank, ⌀ D / number of teeth Z: 18/2mm

Article no.: 212900 18/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 18 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling application Circular milling; Ramping; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 5 mm
maximum cutting depth ap max 0.85 mm
Overhang L1 30 mm
Overall length Ltot 80 mm
Shank ⌀ Ds h6 16 mm
Circular interpolation milling ⌀ Dmin 23 mm
Circular interpolation milling ⌀ Dmax 34 mm
Circular interpolation milling ap 0.85 mm
Ramping angle αmax 4.29 degrees
Ramping length L for αmax 4 mm
suitable indexable insert XD.. 070308
Pack of insert screws 219810 (9IP; 2.2 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212900 18/2
EAN / GTIN 4045197607102
Manufacturer number 212900 18/2

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart