• The item cannot be ordered due to missing prices.

XOMT060310ZZER, HB4420, Type: S

Article no.: 212852 S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT060310ZZER
Type S
Grade HB4420
Tool material Carbide
recommended cutting depth ap max 0.6 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 2 mm
Feed fz per tooth 0.4 mm
Insert thickness S 3.18 mm
Number of changes/inserts 3
Coating PVD
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212852 S
EAN / GTIN 4045197625731
Manufacturer number 212852 S

Application Table

Inconel
S
30
wet maximum
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart