• The item cannot be ordered due to missing prices.

Milling insert ⌀ 25 mm stub conical ST1400

Article no.: 212792 ST1400

Product details

Technical Data

Type ST1400
Grade HB4015
Tool material Carbide
Axial length of wiper 25 mm
Radial length of wiper 50 mm
Corner radius R1 4 mm
Flute length Lc 12.5 mm
Feed fz in steel < 1400 N/mm2 0.18 mm
Feed f z in steel < 60 HRC 0.12 mm
Number of changes/inserts 1
Coating TiN
Corner radius 4 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212792 ST1400
EAN / GTIN 4062406103323
Manufacturer number 212792 ST1400

Application Table

Steel < 500 N/mm²
P
400
Steel < 750 N/mm²
P
380
Steel < 900 N/mm²
P
360
Steel < 1100 N/mm²
P
340
Steel < 1400 N/mm²
P
320
Steel < 50 HRC
H
240
Steel < 55 HRC
H
200
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
300
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart