• The item cannot be ordered due to missing prices.

Milling insert ⌀ 16 mm stub conical HART

Article no.: 212776 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HART
Grade HB7705
Tool material Carbide
Axial length of wiper 16 mm
Radial length of wiper 32 mm
Corner radius R1 1 mm
Flute length Lc 8 mm
Feed fz in steel < 1400 N/mm2 0.1 mm
Feed f z in steel < 60 HRC 0.08 mm
Number of changes/inserts 1
Coating TiN
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212776 HART
EAN / GTIN 4062406103170
Manufacturer number 212776 HART

Application Table

Steel < 50 HRC
H
280
Steel < 55 HRC
H
260
Steel < 60 HRC
H
200
Steel < 65 HRC
H
160
Steel < 67 HRC
H
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Oil
 
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart