• The item cannot be ordered due to missing prices.

Milling insert ⌀ 12 mm stub conical HART

Article no.: 212768 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type HART
    Grade HB7705
    Tool material Carbide
    Axial length of wiper 12 mm
    Radial length of wiper 24 mm
    Corner radius R1 1 mm
    Flute length Lc 6 mm
    Feed fz in steel < 1400 N/mm2 0.08 mm
    Feed f z in steel < 60 HRC 0.05 mm
    Number of changes/inserts 1
    Coating TiN
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212768 HART
    EAN / GTIN 4062406103149
    Manufacturer number 212768 HART

    Application Table

    Steel < 50 HRC
    H
    280
    Steel < 55 HRC
    H
    260
    Steel < 60 HRC
    H
    200
    Steel < 65 HRC
    H
    160
    Steel < 67 HRC
    H
    140
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    160
    GG(G)
    K
    240
    Oil
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Detailed application values can be found in the GARANT machining handbook No. 110020.
    • Radius, concentricity and interchange accuracy: ±0.015 mm.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart