{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Corner radius R | 1 mm | |
Feed f z in short-chipping aluminium | 0.35 mm | |
Feed fz in steel < 1400 N/mm2 | 0.35 mm | |
Feed f z in steel < 60 HRC | 0.25 mm | |
Number of changes/inserts | 1 | |
Corner radius | 1 mm | |
Type of product | Indexable insert for milling |
Article number | 212731 ALU | |
EAN / GTIN | 4045197761675 | |
Manufacturer number | 212731 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |