• The item cannot be ordered due to missing prices.

Milling insert ⌀ 16 mm, Type: ALU

Article no.: 212724 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Grade HU7810
Tool material Carbide
Corner radius R 1 mm
Feed f z in short-chipping aluminium 0.3 mm
Feed fz in steel < 1400 N/mm2 0.3 mm
Feed f z in steel < 60 HRC 0.2 mm
Number of changes/inserts 1
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212724 ALU
EAN / GTIN 4045197761620
Manufacturer number 212724 ALU

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart