{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Corner radius R | 2 mm | |
Feed f z in short-chipping aluminium | 0.25 mm | |
Feed fz in steel < 1400 N/mm2 | 0.25 mm | |
Number of changes/inserts | 1 | |
Corner radius | 2 mm | |
Type of product | Indexable insert for milling |
Article number | 212721 ALU | |
EAN / GTIN | 4045197761606 | |
Manufacturer number | 212721 ALU |
This article |
Recommendations |
|
---|---|---|
Milling insert ⌀ 12 mm, Type: ALU |
||
Number of changes/inserts | 1 | 1 |
Corner radius | 2 mm | 2 mm |
Tool material | Carbide | Carbide |
Type | ALU | ALU |
Type of product | Indexable insert for milling | Indexable insert for milling |